Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
36202 Icotek Grounding, SKL Series, Shield Clamp, 3-6mm Clamping Range,
36202 Icotek Grounding, SKL Series, Shield Clamp, 3-6mm Clamping Range,
This item cannot be canceled or returned
Description
Shield Clamp, 3-6mm Clamping Range,
- The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
- Shock and Vibration Resistant, Maintenance Free
- Designed for High Density Applications
- Large Contact Area
- Easy Assembly
SKL shield clamps are easy to use and effective in grounding single cables. Shield clamps can be easily attached via screw or rivet.
Specifications
Specifications
| Manufacturer Part Number |
36202 |
| Manufacturer |
Icotek |
| Product Series |
SKL |
| Family Series |
Icotek Grounding, SKL Series |
| Description |
Shield Clamp, 3-6mm Clamping Range, 3.1mm Mounting Hole, SKL 3-6 |
| Number of Conductors |
1 |
| Conductor Size |
3 - 6 mm |
| Material |
Zinc Plated Steel |
| Compression Style |
Spring Clip |
| For Use With |
Cable |
| Built-In Strain Relief |
No |
| Mounting |
Surface - M3 Hole |
| Direct Burial |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
36202
Icotek Grounding, SKL Series