36205

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36205

Icotek Grounding, SKL Series

36205

Icotek Grounding, SKL Series
Shield Clamp, 8-11mm Clamping Range,
MFG Item Number
36205
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, SKL Series
Item #
36205
Shield Clamp, 8-11mm Clamping Range,

SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Designed for High Density Applications
  • Large Contact Area
  • Easy Assembly
SKL shield clamps are easy to use and effective in grounding single cables. Shield clamps can be easily attached via screw or rivet.

Specifications

Specifications
Manufacturer Part Number 36205
Manufacturer Icotek
Product Series SKL
Family Series Icotek Grounding, SKL Series
Description Shield Clamp, 8-11mm Clamping Range, 3.1mm Mounting Hole, SKL 8-11
Number of Conductors 1
Conductor Size 8 - 11 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting Surface - M3 Hole
Direct Burial No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs