362095
Chromalox Heat Exchangers, GHTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

362095 Chromalox Heat Exchangers, GHTF Series, GHTF - 230

MFG Item Number
362095

362095 Chromalox Heat Exchangers, GHTF Series, GHTF - 230

MFG Item Number
362095
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, GHTF Series
Item #
362095
GHTF - 230

GHTF Series Information

  • Integral Inlet and Outlet Manifolds for Single Point Connections
  • Has Available Options Such as Anti‑Flotation Brackets, L‑Shaped Configurations, and Dual Coils for Both Heating and Cooling
  • Standard Coils Rated To 30 PSI Steam Service

Specifications

Specifications
Manufacturer Part Number 362095
Manufacturer Chromalox
Product Series GHTF
Family Series Chromalox Heat Exchangers, GHTF Series
Description GHTF - 230
Tube Element Fluoropolymer
Surface Area 2.23 m Sq
Comments Model Number: GHTF-230
Net Weight 32 lbs
Gross Weight 32 lbs