362108
Chromalox Heat Exchangers, GHTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

362108 Chromalox Heat Exchangers, GHTF Series, GHTF - 430

MFG Item Number
362108

362108 Chromalox Heat Exchangers, GHTF Series, GHTF - 430

MFG Item Number
362108
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, GHTF Series
Item #
362108
GHTF - 430

GHTF Series Information

  • Integral Inlet and Outlet Manifolds for Single Point Connections
  • Has Available Options Such as Anti‑Flotation Brackets, L‑Shaped Configurations, and Dual Coils for Both Heating and Cooling
  • Standard Coils Rated To 30 PSI Steam Service

Specifications

Specifications
Manufacturer Part Number 362108
Manufacturer Chromalox
Product Series GHTF
Family Series Chromalox Heat Exchangers, GHTF Series
Description GHTF - 430
Tube Element Fluoropolymer
Surface Area 1.068 m Sq
Comments Model Number: GHTF-430
Net Weight 37 lbs
Gross Weight 37 lbs