36213

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
36213 Icotek Grounding, SKL Series, Shield Clamp, 38-48mm Clamp Range,
MFG Item Number
36213

36213 Icotek Grounding, SKL Series, Shield Clamp, 38-48mm Clamp Range,

MFG Item Number
36213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Grounding, SKL Series
Item #
36213
Shield Clamp, 38-48mm Clamp Range,

SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Designed for High Density Applications
  • Large Contact Area
  • Easy Assembly
SKL shield clamps are easy to use and effective in grounding single cables. Shield clamps can be easily attached via screw or rivet.

Specifications

Specifications
Manufacturer Part Number 36213
Manufacturer Icotek
Product Series SKL
Family Series Icotek Grounding, SKL Series
Description Shield Clamp, 38-48mm Clamp Range, (2)4.1mm Mounting Holes, 9.2mm C-C, SKL 38-48
Number of Conductors 1
Conductor Size 38 - 48 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting Surface - M4 Hole
Direct Burial No
Net Weight 0.05 lbs
Gross Weight 0.055 lbs