Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Icotek Mechanical Support
36220
Icotek Mechanical Support
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
36220 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Mechanical Support |
| Description |
SC screw-foot |
| Mounting |
Screw |
| Composition |
Metallic |
| Finish |
Stainless Steel |
| Style |
Cable Assembly |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
36220
Icotek Mechanical Support