Obsolete
Series Information
| Manufacturer Part Number | 36230 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Cable Ties |
| Description | SF with thread M4 |
| Type | Shield Plate |
| Material | Zinc-Plated Stainless Steel |
| Environment | Yes |
| Color | Silver |
| Heat Stabilized | No |
| Grounding | Yes |
| Mounting | DIN Rail |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |