Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36230

Icotek Cable Ties

36230

Icotek Cable Ties
SF with thread M4
MFG Item Number
36230
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
36230
SF with thread M4

Series Information

Specifications

Specifications
Manufacturer Part Number 36230
Manufacturer Icotek
Family Series Icotek Cable Ties
Description SF with thread M4
Type Shield Plate
Material Zinc-Plated Stainless Steel
Environment Yes
Color Silver
Heat Stabilized No
Grounding Yes
Mounting DIN Rail
Net Weight 0.01 lbs
Gross Weight 0.01 lbs