Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
36232 Icotek Cable Ties, SK
36232 Icotek Cable Ties, SK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
36232 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Ties |
| Description |
SK |
| Type |
Strain Relief Bracket |
| Material |
Stainless Steel |
| Environment |
Yes |
| Color |
Silver |
| Heat Stabilized |
No |
| Grounding |
Yes |
| Mounting |
Screw |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |