36246
Icotek Grounding, SF-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
36246 Icotek Grounding, SF-SKL Series, SF/SKL 8-11
MFG Item Number
36246

36246 Icotek Grounding, SF-SKL Series, SF/SKL 8-11

MFG Item Number
36246
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, SF-SKL Series
Item #
36246
SF/SKL 8-11

SF-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Designed for High Density Applications
  • Large Contact Area
The shield clamps SF|SKL are easy to use and effective in grounding single cables. For assembly on 35 mm DIN rails.

Specifications

Specifications
Manufacturer Part Number 36246
Manufacturer Icotek
Product Series SF-SKL
Family Series Icotek Grounding, SF-SKL Series
Description SF/SKL 8-11
Number of Conductors 1
Conductor Size 8 - 11 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting DIN Rail
Direct Burial No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs