36248
Icotek Grounding, SF-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36248

Icotek Grounding, SF-SKL Series

36248

Icotek Grounding, SF-SKL Series
SF/SKL 17-22
MFG Item Number
36248
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Grounding, SF-SKL Series
Item #
36248
SF/SKL 17-22

SF-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Designed for High Density Applications
  • Large Contact Area
The shield clamps SF|SKL are easy to use and effective in grounding single cables. For assembly on 35 mm DIN rails.

Specifications

Specifications
Manufacturer Part Number 36248
Manufacturer Icotek
Product Series SF-SKL
Family Series Icotek Grounding, SF-SKL Series
Description SF/SKL 17-22
Number of Conductors 1
Conductor Size 17 - 22 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting DIN Rail
Direct Burial No
Net Weight 0.0624 lbs
Gross Weight 0.0625 lbs