36285

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
36285 Icotek Grounding, SKS Series, SKS 3-20
MFG Item Number
36285

36285 Icotek Grounding, SKS Series, SKS 3-20

MFG Item Number
36285
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, SKS Series
Item #
36285
SKS 3-20

SKS Series Information


Specifications

Specifications
Manufacturer Part Number 36285
Manufacturer Icotek
Product Series SKS
Family Series Icotek Grounding, SKS Series
Description SKS 3-20
Number of Conductors 1
Conductor Size 3 - 20 mm
Material Zinc Plated Steel
Compression Style Clamp Plate
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs