36287

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36287

Icotek Grounding, SKS Series

36287

Icotek Grounding, SKS Series
SKS 20-35
MFG Item Number
36287
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, SKS Series
Item #
36287
SKS 20-35

SKS Series Information


Specifications

Specifications
Manufacturer Part Number 36287
Manufacturer Icotek
Product Series SKS
Family Series Icotek Grounding, SKS Series
Description SKS 20-35
Number of Conductors 1
Conductor Size 20 - 35 mm
Material Zinc Plated Steel
Compression Style Clamp Plate
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs