Series Information
| Manufacturer Part Number | 36297.2 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Grounding |
| Description | RCL 1,0-2,5mmsq/MSKL3-12 |
| Number of Conductors | 1 |
| Conductor Size | 1.0 - 2.5 mm |
| Material | Zinc Plated Steel |
| Compression Style | Ring Cable Lug |
| For Use With | Cable |
| Mounting | Clamp |
| Approvals | cURus, UL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.01 lbs |