Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36301.2

Icotek Cable Ties

36301.2

Icotek Cable Ties
CABLE EMC SHIELD CLAMP, 3-12MM, RCLZ
MFG Item Number
36301.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Ties, Series
Item #
36301.2
CABLE EMC SHIELD CLAMP, 3-12MM, RCLZ

Series Information

Specifications

Specifications
Manufacturer Part Number 36301.2
Manufacturer Icotek
Family Series Icotek Cable Ties
Description CABLE EMC SHIELD CLAMP, 3-12MM, RCLZ
Type Shield Plate
Material Zinc-Plated Stainless Steel
Environment Yes
Color Silver
Heat Stabilized No
Grounding Yes
Mounting Clamp
Approvals cURus
Net Weight 0.01 lbs
Gross Weight 0.015 lbs