363012-4XF
Eaton's B-Line series Enclosures, Type 4X Single-Door, Fiberglass Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

363012-4XF

Eaton's B-Line series Enclosures, Type 4X Single-Door, Fiberglass Series

363012-4XF

Eaton's B-Line series Enclosures, Type 4X Single-Door, Fiberglass Series
Enclosure, 36in.Hx30in.Wx12in.D, N4X,
Item Number
363012-4XF
MFG Item Number
78205152495
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Single-Door, Fiberglass Series
Item #
363012-4XF
Enclosure, 36in.Hx30in.Wx12in.D, N4X,

Type 4X Single-Door, Fiberglass Series Information

  • Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
  • Conforms to NEMA Standard for Type 1, Type 3, Type 3R, Type 4X, Type 12
  • Stainless Steel Used on all External Hardware
  • Full Length Steel Hinged Door

Specifications

Specifications
Manufacturer Part Number 78205152495
Manufacturer Eaton's B-Line series
Product Series Type 4X Single-Door, Fiberglass
Family Series Eaton's B-Line series Enclosures, Type 4X Single-Door, Fiberglass Series
Description Enclosure, 36in.Hx30in.Wx12in.D, N4X, Fiberglass, Hinged Clamped Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Twist Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Nominal Height 39 "
Nominal Width 33 "
Nominal Depth 14 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 81 lbs