Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
36302.2 Icotek Grounding, -
36302.2 Icotek Grounding, -
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
36302.2 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Grounding |
| Description |
- |
| Number of Conductors |
1 |
| Conductor Size |
1.0 - 2.5 mm |
| Material |
Zinc Plated Steel |
| For Use With |
Cable |
| Mounting |
Clamp |
| Approvals |
cURus, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |