36330
Icotek Cable Ties, ZL-SB-EMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36330

Icotek Cable Ties, ZL-SB-EMC Series

36330

Icotek Cable Ties, ZL-SB-EMC Series
ZL 121/SB-EMC-1
MFG Item Number
36330
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Ties, ZL-SB-EMC Series
Item #
36330
ZL 121/SB-EMC-1

ZL-SB-EMC Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The shield plates ZL|SB‑EMC provide ground shielding in addition to strain relief. Affix the corresponding shield plates to ZL strain relief plates. The shield plate contacts the cable shield with the ground potential. The result is a secure low resistance connection between cable shield and ground. ZL strain relief plates offered separately

Specifications

Specifications
Manufacturer Part Number 36330
Manufacturer Icotek
Product Series ZL-SB-EMC
Family Series Icotek Cable Ties, ZL-SB-EMC Series
Description ZL 121/SB-EMC-1
Material Stainless Steel
Number of Teeth 8
Grounding Yes
Mounting Screw
Comments Single Row, Affix to ZL Strain Plate
Net Weight 0 lbs
Gross Weight 0 lbs