36400
Icotek Cable Ties, KAFM-EMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36400

Icotek Cable Ties, KAFM-EMC Series

36400

Icotek Cable Ties, KAFM-EMC Series
KAFM 10/SC
MFG Item Number
36400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, KAFM-EMC Series
Item #
36400
KAFM 10/SC

KAFM-EMC Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The EMC strain relief plate KAFM is practical for grounding interferences on the cable shield. The cable assembly can be assembled on a mounting plate with screws, with SC‑feet on DIN‑rails shape C or with SF‑feet on 35 mm DIN‑rails shape H.

Specifications

Specifications
Manufacturer Part Number 36400
Manufacturer Icotek
Product Series KAFM-EMC
Family Series Icotek Cable Ties, KAFM-EMC Series
Description KAFM 10/SC
Material Stainless Steel
Number of Teeth 10
Grounding Yes
Mounting DIN C Rail
Net Weight 0 lbs
Gross Weight 0 lbs