Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
364TTGS16536 Marathon Electric Motors, 60, 1800, EPFC, 364T, 3/60/230/460
MFG Item Number
364TTGS16536
364TTGS16536 Marathon Electric Motors, 60, 1800, EPFC, 364T, 3/60/230/460
MFG Item Number
364TTGS16536
This item cannot be canceled or returned
Description
60, 1800, EPFC, 364T, 3/60/230/460
Specifications
Specifications
| Manufacturer Part Number |
364TTGS16536 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
60, 1800, EPFC, 364T, 3/60/230/460 |
| Type |
Explosion Proof |
| Horsepower |
60 hp |
| Kilowatts |
45 kW |
| Speed |
1,780 RPM |
| RPM |
1,780 RPM |
| Phase |
3 |
| NEMA Frame |
364T |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
138 A |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Net Weight |
1076 lbs |
| Gross Weight |
1076 lbs |
364TTGS16536
Marathon Electric Motors