Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E573A

Marathon Electric Motors

E573A

Marathon Electric Motors
Motor
MFG Item Number
E573A
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
E573A
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number E573A
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type Explosion Proof, NEMA Motors
Horsepower 60 hp
Kilowatts 45 kW
Speed 1,780 RPM
RPM 1,780 RPM
Number of Poles 4
Phase 3
Frequency 60 Hz
NEMA Frame 364T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Explosion Proof Fan Cooled
Mounting Rigid
Current Rating 138 A
Service Factor 1
Composition Cast Iron
Bearing Type Ball
Shaft Diameter 2.38 "
Length 31.74 "
Approvals CSA, UL
Net Weight 1076 lbs
Gross Weight 1076 lbs
Alternatives
364TTGS16536
364TTGS16536
Marathon Electric Motors
825105.00
825105.00
Leeson Motors, EXPLOSION PROOF Series