Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36525 Icotek Cable Ties, KEL EMC-Z 16/4

MFG Item Number
36525

36525 Icotek Cable Ties, KEL EMC-Z 16/4

MFG Item Number
36525
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
36525
KEL EMC-Z 16/4

Series Information

Specifications

Specifications
Manufacturer Part Number 36525
Manufacturer Icotek
Family Series Icotek Cable Ties
Description KEL EMC-Z 16/4
Type Strain Relief Plate
Material Zinc-Plated Stainless Steel
Environment Yes
Color Silver
Heat Stabilized No
Number of Teeth 4
Grounding Yes
Mounting Screw
Net Weight 0.145 lbs
Gross Weight 0.145 lbs