Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
36525 Icotek Cable Ties, KEL EMC-Z 16/4
36525 Icotek Cable Ties, KEL EMC-Z 16/4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
36525 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Ties |
| Description |
KEL EMC-Z 16/4 |
| Type |
Strain Relief Plate |
| Material |
Zinc-Plated Stainless Steel |
| Environment |
Yes |
| Color |
Silver |
| Heat Stabilized |
No |
| Number of Teeth |
4 |
| Grounding |
Yes |
| Mounting |
Screw |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.145 lbs |