Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36527 Icotek Cable Ties, KEL EMC-Z 24/5

MFG Item Number
36527

36527 Icotek Cable Ties, KEL EMC-Z 24/5

MFG Item Number
36527
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
36527
KEL EMC-Z 24/5

Series Information

Specifications

Specifications
Manufacturer Part Number 36527
Manufacturer Icotek
Family Series Icotek Cable Ties
Description KEL EMC-Z 24/5
Type Strain Relief Plate
Material Zinc-Plated Stainless Steel
Environment Yes
Color Silver
Heat Stabilized No
Number of Teeth 5
Grounding Yes
Mounting Screw
Net Weight 0.17 lbs
Gross Weight 0.195 lbs