36650.2
Icotek Grounding, PCB-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36650.2

Icotek Grounding, PCB-SKL Series

36650.2

Icotek Grounding, PCB-SKL Series
EMC Shield Clamp, 3-6mm Clamping
MFG Item Number
36650.2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, PCB-SKL Series
Item #
36650.2
EMC Shield Clamp, 3-6mm Clamping

PCB-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Large Contact Area
PCB|SKL shield clamps are easy to use and effective in grounding single cables. PCB|SKL consist of SKL clamps, fixed on a soldering foot that enables assembly on printed circuit boards. There are various designs to choose from.

Specifications

Specifications
Manufacturer Part Number 36650.2
Manufacturer Icotek
Product Series PCB-SKL
Family Series Icotek Grounding, PCB-SKL Series
Description EMC Shield Clamp, 3-6mm Clamping Range, PCB-4-V-6,8/SKL3-6
Number of Conductors 1
Conductor Size 3 - 6 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting PCB
Direct Burial No
Comments 7.2 x 5 mm PCB Pad Size
Net Weight 0 lbs
Gross Weight 0 lbs