36781.11
Icotek Grounding, PFKZ2-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36781.11

Icotek Grounding, PFKZ2-SKL Series

36781.11

Icotek Grounding, PFKZ2-SKL Series
PFKZ2-A|SKL 11
MFG Item Number
36781.11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, PFKZ2-SKL Series
Item #
36781.11
PFKZ2-A|SKL 11

PFKZ2-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Designed for High Density Applications
  • Integrated Strain Relief
  • Large Contact Area
Comparable with the PFK2|SKL range, the PFKZ2|SKL shield clamps are easy to use and effective in grounding 2 single cables. The PFKZ range provides the possibility to affix the cable with a cable tie. Strain relief in accordance with EN 62444 is achieved. PFKZ2|SKL clamps are used where a screw connection is either not possible or wanted. The PFKZ2|SKL is simply clamped on the sheet. The claws provide a secure grip, even in case of vibrations.

Specifications

Specifications
Manufacturer Part Number 36781.11
Manufacturer Icotek
Product Series PFKZ2-SKL
Family Series Icotek Grounding, PFKZ2-SKL Series
Description PFKZ2-A|SKL 11
Number of Conductors 2
Conductor Size 1.5 - 3 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief Yes
Mounting Clamp - 2 mm Thickness
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs