36782.4
Icotek Grounding, PFK-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36782.4

Icotek Grounding, PFK-SKL Series

36782.4

Icotek Grounding, PFK-SKL Series
PFK-B|SKL 8 - 11
MFG Item Number
36782.4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, PFK-SKL Series
Item #
36782.4
PFK-B|SKL 8 - 11

PFK-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Shock and Vibration Resistant, Maintenance Free
  • Large Contact Area
PFK|SKL shield clamps are easy to use and effective in grounding single cables. PFK|SKL clamps are used where a screw connection is either not possible or wanted. The PFK|SKL is simply clamped on the sheet. The claws provide a secure grip, even in case of vibrations.

Specifications

Specifications
Manufacturer Part Number 36782.4
Manufacturer Icotek
Product Series PFK-SKL
Family Series Icotek Grounding, PFK-SKL Series
Description PFK-B|SKL 8 - 11
Number of Conductors 1
Conductor Size 8 - 11 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 3 mm Thickness
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs