36786.1
Icotek Grounding, PFS-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
36786.1 Icotek Grounding, PFS-SKL Series, PFS SKL 1,5 - 3
MFG Item Number
36786.1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

36786.1 Icotek Grounding, PFS-SKL Series, PFS SKL 1,5 - 3

MFG Item Number
36786.1
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Grounding, PFS-SKL Series
Item #
36786.1
PFS SKL 1,5 - 3

PFS-SKL Series Information


Specifications

Specifications
Manufacturer Part Number 36786.1
Manufacturer Icotek
Product Series PFS-SKL
Family Series Icotek Grounding, PFS-SKL Series
Description PFS SKL 1,5 - 3
Number of Conductors 1
Conductor Size 1.5 - 3 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs