36786.2
Icotek Grounding, PFS-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
36786.2 Icotek Grounding, PFS-SKL Series, PFS|SKL 3 - 6
MFG Item Number
36786.2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

36786.2 Icotek Grounding, PFS-SKL Series, PFS|SKL 3 - 6

MFG Item Number
36786.2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Grounding, PFS-SKL Series
Item #
36786.2
PFS|SKL 3 - 6

PFS-SKL Series Information


Specifications

Specifications
Manufacturer Part Number 36786.2
Manufacturer Icotek
Product Series PFS-SKL
Family Series Icotek Grounding, PFS-SKL Series
Description PFS|SKL 3 - 6
Number of Conductors 1
Conductor Size 3 - 6 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs