36786.4
Icotek Grounding, PFS-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
36786.4 Icotek Grounding, PFS-SKL Series, PFS|SKL 8 - 11
MFG Item Number
36786.4

36786.4 Icotek Grounding, PFS-SKL Series, PFS|SKL 8 - 11

MFG Item Number
36786.4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, PFS-SKL Series
Item #
36786.4
PFS|SKL 8 - 11

PFS-SKL Series Information


Specifications

Specifications
Manufacturer Part Number 36786.4
Manufacturer Icotek
Product Series PFS-SKL
Family Series Icotek Grounding, PFS-SKL Series
Description PFS|SKL 8 - 11
Number of Conductors 1
Conductor Size 8 - 11 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0.0624 lbs
Gross Weight 0.0169 lbs