36788.21
Icotek Grounding, PFS2-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36788.21

Icotek Grounding, PFS2-SKL Series

36788.21

Icotek Grounding, PFS2-SKL Series
PFS2|SKL 21
MFG Item Number
36788.21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, PFS2-SKL Series
Item #
36788.21
PFS2|SKL 21

PFS2-SKL Series Information


Specifications

Specifications
Manufacturer Part Number 36788.21
Manufacturer Icotek
Product Series PFS2-SKL
Family Series Icotek Grounding, PFS2-SKL Series
Description PFS2|SKL 21
Number of Conductors 2
Conductor Size 1.5 - 3 mm, 3 - 6 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs