36789.10
Icotek Grounding, PFSZ2-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36789.10

Icotek Grounding, PFSZ2-SKL Series

36789.10

Icotek Grounding, PFSZ2-SKL Series
PFSZ2|SKL 10
MFG Item Number
36789.10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, PFSZ2-SKL Series
Item #
36789.10
PFSZ2|SKL 10

PFSZ2-SKL Series Information


Specifications

Specifications
Manufacturer Part Number 36789.10
Manufacturer Icotek
Product Series PFSZ2-SKL
Family Series Icotek Grounding, PFSZ2-SKL Series
Description PFSZ2|SKL 10
Number of Conductors 1
Conductor Size 1.5 - 3 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief Yes
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs