36815
Icotek Grounding, SFS-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36815

Icotek Grounding, SFS-SKL Series

36815

Icotek Grounding, SFS-SKL Series
SFS/SKL 3-6
MFG Item Number
36815
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, SFS-SKL Series
Item #
36815
SFS/SKL 3-6

SFS-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Designed for High Density Applications
  • Large Contact Area
Comparable with type SF|SKL, the SFS|SKL shield clamps are easily mounted on 35 mm DIN‑rails. The staggered arrangement of SFS|SKL maximizes space utilization. Suitable for applications that require EMC shielding close to connection points or controller inputs.

Specifications

Specifications
Manufacturer Part Number 36815
Manufacturer Icotek
Product Series SFS-SKL
Family Series Icotek Grounding, SFS-SKL Series
Description SFS/SKL 3-6
Number of Conductors 1
Conductor Size 3 - 6 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting DIN Rail
Direct Burial No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs