36880
Icotek Grounding, SFZ-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36880

Icotek Grounding, SFZ-SKL Series

36880

Icotek Grounding, SFZ-SKL Series
EMC Shield Clamp, Accepts 23-29mm
MFG Item Number
36880
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, SFZ-SKL Series
Item #
36880
EMC Shield Clamp, Accepts 23-29mm

SFZ-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Strain Relief of the Cable and Grounding in a Single Device
  • Shock and Vibration Resistant, Maintenance Free
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Large Contact Area
The shield clamps SFZ|SKL are easy to use and effective in grounding single cables in combination with strain relief. Cables are secured with a cable tie. Strain relief in accordance with EN 62444 is achieved. For assembly on 35 mm DIN rails.

Specifications

Specifications
Manufacturer Part Number 36880
Manufacturer Icotek
Product Series SFZ-SKL
Family Series Icotek Grounding, SFZ-SKL Series
Description EMC Shield Clamp, Accepts 23-29mm Shield Dia, 35mm DIN Mount, SFZ/SKL 23-29
Number of Conductors 1
Conductor Size 23 - 29 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief Yes
Mounting DIN Rail
Direct Burial No
Net Weight 0.095 lbs
Gross Weight 0.095 lbs