Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36885

Icotek Grounding

36885

Icotek Grounding
SFZ/SKL 30-37
MFG Item Number
36885
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, Series
Item #
36885
SFZ/SKL 30-37

Series Information

Specifications

Specifications
Manufacturer Part Number 36885
Manufacturer Icotek
Family Series Icotek Grounding
Description SFZ/SKL 30-37
Number of Conductors 1
Material Zinc Plated Steel
For Use With Clamp
Built-In Strain Relief Yes
Mounting Snap-In
Net Weight 0.06 lbs
Gross Weight 0.065 lbs