36886.3
Icotek Grounding, LFZ-U-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36886.3

Icotek Grounding, LFZ-U-SKL Series

36886.3

Icotek Grounding, LFZ-U-SKL Series
LFZ-U4/SKL 6-8
MFG Item Number
36886.3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, LFZ-U-SKL Series
Item #
36886.3
LFZ-U4/SKL 6-8

LFZ-U-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Integrated Strain Relief
  • Large Contact Area
  • Easy Assembly
LFZ‑U|SKL shield clamps are used, where the shield of single cables must be connected to the ground potential. LFZ‑U|SKL shield clamps are easy to use and effective in grounding single cables. Cables are secured with a cable tie. Strain relief in accordance with EN 62444 is achieved. Shield clamps are easily attached to mounting plates via screw. The shield clamp LFZ‑U|SKL is available for M4 or M5 screws. During assembly it is sufficient to loosen the existing screw slightly to be able to slide the clamp underneath before re‑tightening the screw.

Specifications

Specifications
Manufacturer Part Number 36886.3
Manufacturer Icotek
Product Series LFZ-U-SKL
Family Series Icotek Grounding, LFZ-U-SKL Series
Description LFZ-U4/SKL 6-8
Number of Conductors 1
Conductor Size 6 - 8 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief Yes
Mounting Surface - M4 Fork
Direct Burial No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs