36915
Icotek Grounding, LFZ-SKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36915 Icotek Grounding, LFZ-SKL Series, LFZ/SKL 3- 6

MFG Item Number
36915

36915 Icotek Grounding, LFZ-SKL Series, LFZ/SKL 3- 6

MFG Item Number
36915
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, LFZ-SKL Series
Item #
36915
LFZ/SKL 3- 6

LFZ-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Integrated Strain Relief
  • Large Contact Area
  • Easy Assembly
LFZ|SKL shield clamps are easy to use and effective in grounding single cables. Cables are secured with a cable tie. Strain relief in accordance with EN 62444 is achieved. LFZ|SKL shield clamps are easily attached to mounting plates via screw.

Specifications

Specifications
Manufacturer Part Number 36915
Manufacturer Icotek
Product Series LFZ-SKL
Family Series Icotek Grounding, LFZ-SKL Series
Description LFZ/SKL 3- 6
Number of Conductors 1
Conductor Size 3 - 6 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief Yes
Mounting Surface - M4 Hole
Direct Burial No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs