Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
36925.100
LFZ/SKL 8-11 + MOUNTING FOOT
MFG Item Number
36925.100
This item cannot be canceled or returned
Description
LFZ/SKL 8-11 + MOUNTING FOOT
Specifications
Specifications
| Manufacturer Part Number |
36925.100 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Grounding |
| Description |
LFZ/SKL 8-11 + MOUNTING FOOT |
| Number of Conductors |
1 |
| Material |
Zinc Plated Steel |
| For Use With |
C Section Rails |
| Built-In Strain Relief |
Yes |
| Mounting |
Screw |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
36925.100
Icotek Grounding