Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
36941
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
36941 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Grounding |
| Description |
LFZ/SKL 30-37 |
| Number of Conductors |
1 |
| Material |
Zinc Plated Steel |
| For Use With |
Cable |
| Built-In Strain Relief |
Yes |
| Mounting |
Screw |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |