Obsolete
Series Information
| Manufacturer Part Number | 37.210 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | STLZ955/10-w, Vert Hdr [30] Green, 5.08mm, Closed End |
| Number of Levels | 1 |
| Number of Poles | 10 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5.08 mm |
| UL Voltage | 300 VAC |
| Current Rating | 15 A |
| CSA Voltage | 300 VAC |
| IEC Voltage | 250 VAC |
| Color | Green |
| Wire Entry Position | Top |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Approvals | CSA, UR |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.005 lbs |