Series Information
| Manufacturer Part Number | 37-28043-976 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DS200 INLET METAL SIZE 6 TYPE 4X 3P+G 200A 480 VAC 60 Hz +6 AUX |
| Connection Type | Inlet |
| Current Rating | 200 A |
| Voltage | 480 VAC |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | 6 |
| Built-In Strain Relief | No |
| Material | Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Red |
| NEMA Rating | NEMA 4X |
| Approvals | cCSAus, UL |
| Net Weight | 4.755 lbs |
| Gross Weight | 4.755 lbs |