37-64209-4X
Meltric Plugs & Receptacles, DSDC6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37-64209-4X

Meltric Plugs & Receptacles, DSDC6 Series

37-64209-4X

Meltric Plugs & Receptacles, DSDC6 Series
DSDC6 RECEPTACLE
MFG Item Number
37-64209-4X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSDC6 Series
Item #
37-64209-4X
DSDC6 RECEPTACLE

DSDC6 Series Information

  • Type 3R, IP54/IP55 Environmental Ratings
  • Female Receptacle or Male Inlet
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 37-64209-4X
Manufacturer Meltric
Product Series DSDC6
Family Series Meltric Plugs & Receptacles, DSDC6 Series
Description DSDC6 RECEPTACLE
Connection Type Receptacle
Current Rating 60 A
Voltage 250 V
Wire Size Range 2 AWG, 10 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 2.63 lbs
Gross Weight 2.63 lbs