370-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
370-SA Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 WDGNUT SHT AL FORM 7 CVR
MFG Item Number
370 SA

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

370-SA Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 WDGNUT SHT AL FORM 7 CVR

MFG Item Number
370 SA
Item Number
370-SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
370-SA
1 WDGNUT SHT AL FORM 7 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 370 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 1
Style Form 7
Gasket Included No
Connection Type Screw
Hub Size 1 "
Composition Aluminum
Approvals CSA, UL
Comments Sheet Aluminum
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
Alternatives
370
370
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
370G-SA
370G-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series