GASK573
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GASK573 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 SOLID NEO FORM 7 GASK
MFG Item Number
GASK573

GASK573 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 SOLID NEO FORM 7 GASK

MFG Item Number
GASK573
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
GASK573
1 SOLID NEO FORM 7 GASK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number GASK573
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 gasket, Neoprene, 1
Style Form 7
Hub Size 1 "
Composition Neoprene
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs