Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, T&B Series
3708
Thomas & Betts Fittings, T&B Series
1-1/4 1IN REDUCE WASHER GALV STL
This item cannot be canceled or returned
Description
1-1/4 1IN REDUCE WASHER GALV STL
Specifications
Specifications
| Manufacturer Part Number |
3708 |
| Manufacturer |
Thomas & Betts |
| Product Series |
T&B |
| Family Series |
Thomas & Betts Fittings, T&B Series |
| Description |
1-1/4 Inch to 1 Inch Reducing Washer, Galvanized Steel for Use with Rigid/IMC Conduit |
| Conduit/Cable Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Angle |
Straight |
| Trade Size |
1.25-1 " |
| Material |
Steel |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
3708
Thomas & Betts Fittings, T&B Series