370F
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
370F Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 WDGNUT CST IRON FORM 7 COV
MFG Item Number
370F

370F Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 WDGNUT CST IRON FORM 7 COV

MFG Item Number
370F
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
370F
1 WDGNUT CST IRON FORM 7 COV

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 370F
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Feraloy iron alloy, 1
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size 1 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
Alternatives
370FG
370FG
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series