371-BT
Edwards Signaling Safety Switches, 371 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
371-BT Edwards Signaling Safety Switches, 371 Series, 371 Dpst Mag T
MFG Item Number
371-BT

371-BT Edwards Signaling Safety Switches, 371 Series, 371 Dpst Mag T

MFG Item Number
371-BT
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, 371 Series
Item #
371-BT
371 Dpst Mag T

371 Series Information

  • Defeat Resistant Sensor for Explosive Environments
  • Enclosure is UL Classified for Class I, Group B, C, D; Class II, Group E, F, G; Class III, Divisions 1 & 2
  • UL Approved
  • IP64 Rated
  • Applications: Automobile Point Booths, Industrial Point Booths, Chemical/Toxic Environments, Fertilizer Manufacturers, Grain Mills

Specifications

Specifications
Manufacturer Part Number 371-BT
Manufacturer Edwards Signaling
Product Series 371
Family Series Edwards Signaling Safety Switches, 371 Series
Description 371 Dpst Mag T
Contacts DPST
Switch On Distance 6.35 mm
Switch Off Distance 30 mm
Protection Rating IP64
Connection Type Screw Terminals
Status Indicator No
Approvals CSA, TUV, UL
Net Weight 1.705 lbs
Gross Weight 1.705 lbs