3711A
Russellstoll, a T & B Brand Electrical Boxes, 3700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3711A

Russellstoll, a T & B Brand Electrical Boxes, 3700 Series

3711A

Russellstoll, a T & B Brand Electrical Boxes, 3700 Series
BOX FD CAST SNGL ALUM 1X75
MFG Item Number
3711A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, 3700 Series
Item #
3711A
BOX FD CAST SNGL ALUM 1X75

3700 Series Information

  • For use with 15‑20 or 30A Cables
  • Material: Aluminum or Brass
  • Single or Double Gang
  • Type FS or Type FD

Specifications

Specifications
Product Series 3700
Manufacturer Part Number 3711A
Manufacturer Russellstoll, a T & B Brand
Family Series Russellstoll, a T & B Brand Electrical Boxes, 3700 Series
Description Single Gang FD Aluminum Conduit Box For Surface Mounting
Style FD
Number of Gangs 1
Connection Type Threaded
Composition Aluminum
Approvals CSA, UL
Net Weight 1.4 lbs
Gross Weight 1.4 lbs
Alternatives
3731-RS
3731-RS
Russellstoll, a T & B Brand Electrical Boxes, 3700RS Series