37180.2
Icotek Grounding, KVT-EMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37180.2

Icotek Grounding, KVT-EMC Series

37180.2

Icotek Grounding, KVT-EMC Series
KVT-EMC-25 | SKL 3-6
MFG Item Number
37180.2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Grounding, KVT-EMC Series
Item #
37180.2
KVT-EMC-25 | SKL 3-6

KVT-EMC Series Information


Specifications

Specifications
Manufacturer Part Number 37180.2
Manufacturer Icotek
Product Series KVT-EMC
Family Series Icotek Grounding, KVT-EMC Series
Description KVT-EMC-25 | SKL 3-6
Number of Conductors 1
Conductor Size 3 - 6 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief Yes
Mounting Cable Gland Bracket
Direct Burial No
Net Weight 0.005 lbs
Gross Weight 0.015 lbs