Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KVT-EMC Series Information
| Manufacturer Part Number | 37180.4 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KVT-EMC |
| Family Series | Icotek Grounding, KVT-EMC Series |
| Description | KVT-EMC-25 | SKL 8-11 |
| Number of Conductors | 1 |
| Conductor Size | 8 - 11 mm |
| Material | Zinc Plated Steel |
| Compression Style | Spring Clip |
| For Use With | Cable |
| Built-In Strain Relief | Yes |
| Mounting | Cable Gland Bracket |
| Direct Burial | No |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |